
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Driftwood Gray/Key Lime/Gray
Mfr # 6403JCM451
Zoro # G411900033
product price: $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM451
Zoro #
G411900033
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table, finished in a stylish combination of Driftwood Gray, Key Lime, and Gray, offers a vibrant and contemporary look that will effortlessly blend into any modern setting. Crafted with utmost precision and attention to detail, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is not only durable but also resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The rounded corners provide added safety, making it ideal for use in classrooms, playrooms, or even at home. Equipped with four sturdy casters, this table can be effortlessly moved around, allowing for easy reconfiguration of the space as needed. Whether it's for group activities, collaborative projects, or individual work, this mobile table provides the flexibility to adapt to various learning or recreational needs. The Berries Rectangle Activity Table is not only functional but also aesthetically pleasing. The combination of Driftwood Gray, Key Lime, and Gray creates a visually appealing contrast that adds a touch of sophistication to any environment. Its sleek and modern design makes it a perfect addition to contemporary spaces, while the vibrant colors add a playful element to engage young minds. Overall, the Berries Rectangle Activity Table in Driftwood Gray/Key Lime/Gray is a versatile, durable, and visually appealing piece of furniture that will undoubtedly enhance any learning or recreational space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.