
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Black/Black
Mfr # 6403JCM180
Zoro # G611900338
product price: $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM180
Zoro #
G611900338
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table, featuring a sleek and modern design, is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring durability and resistance to scratches, stains, and spills. The freckled gray surface adds a touch of elegance, while the black edges provide a sleek contrast, making it visually appealing. Equipped with four sturdy casters, this table can be effortlessly moved around, allowing for easy reconfiguration of the space to accommodate different activities or group sizes. The casters also feature a locking mechanism, ensuring stability and safety during use. The generous dimensions of the table provide ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or board games, this table offers a spacious and comfortable work surface for children to explore their creativity and collaborate with their peers. Additionally, the height of the table is adjustable, catering to the different needs and preferences of users. This feature ensures ergonomic comfort, promoting proper posture and reducing strain on the body during extended periods of use. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 48 inches, with its mobile design, durable construction, and versatile functionality, is an excellent addition to any educational or recreational setting, providing a conducive environment for learning, creativity, and collaboration. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.