
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Coastal Blue/Gray
Mfr # 6403JCM131
Zoro # G511899718
product price:Â $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403JCM131
Zoro #
G511899718
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray, coastal blue, and gray color combination adds a touch of elegance and sophistication to any setting, making it visually appealing for both children and adults. The rectangular shape provides ample space for multiple users to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table offers a spacious surface for all kinds of endeavors. The smooth laminate top is not only easy to clean but also resistant to stains, scratches, and spills, making it ideal for busy environments. Equipped with four casters, this table can be effortlessly moved around to accommodate different needs and configurations. The locking mechanism ensures stability and safety during use, preventing any unwanted movement. Additionally, the adjustable height feature allows for customization, catering to users of different ages and sizes. The Berries Rectangle Activity Table is not only functional but also designed with user comfort in mind. The rounded edges and corners provide a safe environment, minimizing the risk of accidents or injuries. With its exceptional quality and thoughtful design, this table is a valuable addition to any educational or recreational space, promoting collaboration, creativity, and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.