
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Gray/Gray
Mfr # 6403JCM000
Zoro # G411899931
product price:Â $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403JCM000
Zoro #
G411899931
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for busy and active children. The gray edge banding adds an extra layer of protection, preventing any damage from accidental bumps or collisions. The mobility of this table is a standout feature, allowing for easy rearrangement and flexibility in any setting. Equipped with four casters, two of which are locking, this table can be effortlessly moved from one area to another, providing convenience and adaptability to suit different needs and activities. The spacious rectangular surface offers ample space for children to engage in a wide range of activities, such as arts and crafts, puzzles, building blocks, or even enjoying a snack. The generous dimensions of 24 inches by 48 inches provide plenty of room for multiple children to work and play together, fostering collaboration and social interaction. With its sleek and modern design, the Berries Rectangle Activity Table in freckled gray/gray/gray effortlessly blends into any existing decor or color scheme. Whether used in a classroom, daycare center, or home, this table is a versatile and practical addition that promotes creativity, learning, and fun. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.