
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Green/Gray
Mfr # 6403JCM119
Zoro # G311899680
product price:Â $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403JCM119
Zoro #
G311899680
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray/green/gray color combination adds a touch of vibrancy and modernity to any setting, making it visually appealing for both children and adults alike. The rectangular shape of the table provides ample space for multiple children to comfortably work, play, or collaborate together. Whether it's arts and crafts, puzzles, or group projects, this table offers a generous surface area to accommodate various activities. The smooth laminate surface is easy to clean, ensuring a hygienic and tidy workspace. Equipped with casters, this table is effortlessly mobile, allowing for easy rearrangement and flexibility in any space. The locking mechanism on the casters ensures stability and safety during use, preventing any unwanted movement. Designed with children's safety in mind, the Berries Rectangle Activity Table features rounded corners and edges, minimizing the risk of accidents or injuries. The adjustable height feature allows for customization, catering to the specific needs and preferences of different age groups. Overall, the Berries Rectangle Activity Table - 24 in. x 48 in., Mobile - Freckled Gray/Green/Gray is a versatile, durable, and visually appealing piece of furniture that promotes creativity, collaboration, and active learning. It is an excellent addition to any educational or recreational setting, providing a comfortable and engaging space for children to explore, learn, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.