
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Key Lime/Gray
Mfr # 6403JCM130
Zoro # G611899939
product price:Â $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM130
Zoro #
G611899939
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime or learning activities. The eye-catching color combination of freckled gray, key lime, and gray adds a vibrant and playful touch to any space. This visually appealing design not only stimulates creativity and imagination but also creates an inviting and engaging atmosphere for children. With ample space provided by the generous dimensions, this activity table offers plenty of room for multiple children to work, play, or engage in group activities. Whether it's for arts and crafts, puzzles, or group discussions, this table provides a versatile surface for various educational and recreational activities. The Berries Rectangle Activity Table is not only functional but also easy to clean and maintain. Simply wipe it down with a damp cloth or mild cleaning solution, and it will look as good as new. This table is an excellent investment for any educational setting, providing a durable, mobile, and visually appealing surface for children to learn, play, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.