
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Navy/Gray
Mfr # 6403JCM112
Zoro # G011899775
product price:Â $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM112
Zoro #
G011899775
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for busy and active children. The navy and gray edge banding adds a touch of style and provides additional protection against everyday wear and tear. Equipped with four locking casters, this table can be effortlessly moved and repositioned to accommodate different activities or to create collaborative workspaces. The mobility feature also allows for easy storage when not in use, maximizing the available space in any room. The Berries Rectangle Activity Table promotes a conducive learning environment by providing a spacious and organized surface for various activities such as arts and crafts, group projects, or even snack time. Its generous size allows multiple children to comfortably gather around and engage in collaborative play or learning experiences. With its sleek design and practical features, the Berries Rectangle Activity Table in freckled gray/navy/gray is a versatile and essential addition to any educational or recreational setting. It combines functionality, durability, and aesthetic appeal to create a conducive and engaging space for children to learn, play, and explore their creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.