
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Orange/Gray
Mfr # 6403JCM114
Zoro # G311899819
product price:Â $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403JCM114
Zoro #
G311899819
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate top not only adds a touch of elegance but also provides a smooth and easy-to-clean surface. The vibrant orange and gray accents on the edges and legs add a pop of color, making it visually appealing to children. Equipped with four casters, this table can be effortlessly moved around, allowing for easy reconfiguration of the space. Whether it's for group activities, collaborative projects, or individual work, this mobile table offers the flexibility to adapt to different learning styles and needs. The generous size of the table provides ample space for multiple children to comfortably engage in various activities such as arts and crafts, puzzles, building blocks, or even enjoying a snack. The rectangular shape offers a large working area, promoting productivity and creativity. Safety is a top priority, and this table is designed with rounded corners and edges to prevent any potential injuries. The adjustable height feature ensures that the table can be customized to accommodate children of different ages and sizes. Overall, the Berries Rectangle Activity Table in freckled gray/orange/gray is a versatile, durable, and visually appealing piece of furniture that promotes active learning, creativity, and collaboration. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.