
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Red/Gray
Mfr # 6403JCM008
Zoro # G211899742
product price:Â $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403JCM008
Zoro #
G211899742
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for busy and active children. The red and gray accents add a pop of color, creating a vibrant and stimulating atmosphere. Equipped with four casters, this table can be effortlessly moved around, allowing for easy reconfiguration of the space to accommodate different activities or group sizes. The casters also have a locking mechanism, ensuring stability and safety during use. The rectangular shape provides ample space for multiple children to work, play, or collaborate. Whether it's arts and crafts, puzzles, or group projects, this table offers a generous surface area for all kinds of activities. The height of the table is suitable for children of various ages, promoting inclusivity and adaptability. With its sleek design and practical features, the Berries Rectangle Activity Table is not only a functional piece of furniture but also a stylish addition to any educational or recreational setting. It encourages creativity, collaboration, and active learning, making it an essential asset for any space dedicated to children's growth and development. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.