
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6403JCM007
Zoro # G311899932
product price:Â $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM007
Zoro #
G311899932
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for busy and active children. The yellow and gray accents add a touch of vibrancy and modernity to the overall design. Equipped with four casters, this table can be effortlessly moved around, allowing for easy reconfiguration of the space to accommodate different activities or group sizes. The casters also have a locking mechanism, ensuring stability and safety during use. The generous size of the table provides ample space for multiple children to work, play, or collaborate together. Whether it's arts and crafts, puzzles, or group projects, this table offers a spacious and comfortable surface for children to engage in various activities. Additionally, the height of the table is adjustable, allowing it to adapt to the needs of different age groups or individuals. This feature ensures ergonomic comfort and promotes proper posture during extended periods of use. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 48 inches, with its mobile design and attractive freckled gray/yellow/gray color scheme, is a versatile and practical addition to any learning or play environment. It provides a durable, spacious, and adjustable surface for children to explore, learn, and create together. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.