
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Maple/Black/Black
Mfr # 6403JCM011
Zoro # G111899705
product price: $538.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM011
Zoro #
G111899705
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space where flexibility is key. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality maple laminate, providing a smooth and resilient surface that is resistant to scratches, stains, and spills. The attractive black edge banding adds a touch of sophistication and protects the table from wear and tear. With its generous dimensions, this rectangular table offers ample space for various activities. Whether it's arts and crafts, group projects, or collaborative learning, there is plenty of room for multiple children to engage and interact. The spacious design also allows for the inclusion of chairs or stools, ensuring comfortable seating for everyone involved. The mobile feature of this table enhances its functionality by allowing effortless reconfiguration of the space. Whether you need to create a collaborative work area, clear the room for physical activities, or simply rearrange the furniture, this table can be easily moved and adjusted to meet your needs. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 48 inches, with its mobile design and durable construction, is a versatile and practical choice for any educational or recreational setting. It provides a spacious and adaptable surface for various activities, while its mobility allows for easy customization and reconfiguration of the space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.