
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Maple/Maple/Gray
Mfr # 6403JCM251
Zoro # G111899996
product price: $584.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM251
Zoro #
G111899996
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is a perfect addition to classrooms, playrooms, libraries, or any space where children gather to engage in various activities. The table features a sturdy construction, ensuring durability and longevity. The maple laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for everyday use. The gray edge banding adds a touch of sophistication while providing extra protection against chipping and wear. One of the standout features of this table is its mobility. Equipped with four casters, two of which are locking, it can be effortlessly moved around to accommodate different group activities or to create flexible learning spaces. The locking casters ensure stability and safety, preventing any unwanted movement during use. The generous size of the table offers ample space for multiple children to work, play, or collaborate together. Whether it's arts and crafts, puzzles, board games, or group projects, this table provides a comfortable and spacious surface for all kinds of activities. With its sleek and modern design, the Berries Rectangle Activity Table seamlessly blends into any setting, complementing existing furniture and decor. It is not only functional but also aesthetically pleasing, creating an inviting and engaging atmosphere for children. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 48 inches, with its mobility, durability, and versatility, is a fantastic investment for any educational or recreational space, promoting creativity, collaboration, and active learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.