
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Driftwood Gray/Gray/Gray
Mfr # 6473JCA450
Zoro # G911900847
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA450
Zoro #
G911900847
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any learning or play environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, create, and learn. The table features a sturdy construction, ensuring durability and longevity. The top is made from high-quality materials that are resistant to scratches, stains, and damage, making it perfect for everyday use. The driftwood gray finish adds a touch of elegance and sophistication, while the gray legs and edges provide a sleek and modern look. With its A-height, this table is specifically designed for younger children, allowing them to comfortably sit and engage in various activities. Whether it's drawing, painting, building blocks, or playing with toys, this table provides ample space for children to spread out and immerse themselves in their imaginative play. The rectangular shape of the table offers plenty of room for multiple children to work together, fostering collaboration and social interaction. It also allows for easy placement against walls or in corners, maximizing the use of space in any classroom or playroom. The Berries Rectangle Activity Table is not only functional but also safe for children. It meets all safety standards and features rounded edges to prevent any accidents or injuries. Overall, the Berries Rectangle Activity Table in driftwood gray/gray/gray is a stylish, durable, and child-friendly addition to any learning or play environment. It provides a comfortable and engaging space for children to explore their creativity, learn, and have fun. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.