
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6473JCA451
Zoro # G511900933
product price: $346.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA451
Zoro #
G511900933
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any learning or play environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, create, and learn. The table features a sturdy construction, ensuring durability and longevity. The driftwood gray tabletop is not only visually appealing but also resistant to scratches and stains, making it perfect for everyday use. The key lime and gray accents add a pop of color, creating a vibrant and stimulating atmosphere. With an A-height, this table is specifically designed for younger children, allowing them to comfortably sit and engage in various activities. Whether it's drawing, painting, building blocks, or playing with toys, this table provides ample space for children to spread out and immerse themselves in their imaginative play. The rectangular shape of the table offers plenty of room for multiple children to gather around and collaborate on projects or engage in group activities. It also provides an ideal surface for teachers or caregivers to conduct lessons or demonstrations. The Berries Rectangle Activity Table is not only functional but also safe for children. It is designed with rounded edges and corners, minimizing the risk of accidents or injuries. Additionally, the table is easy to clean, ensuring a hygienic environment for children. Overall, the Berries Rectangle Activity Table in driftwood gray/key lime/gray is a versatile, durable, and visually appealing addition to any learning or play space. It provides a comfortable and engaging surface for children to explore their creativity, collaborate with others, and learn through play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.