
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Blue/Gray
Mfr # 6473JCA003
Zoro # G311899703
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA003
Zoro #
G311899703
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/blue/gray color scheme adds a touch of vibrancy and style to any environment, making it visually appealing for both children and adults. The spacious rectangular surface of the table offers ample space for various activities, such as arts and crafts, puzzles, building blocks, and more. It provides an ideal platform for children to engage in collaborative play, fostering social interaction and teamwork. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring a comfortable and ergonomic working position. The legs also feature protective boots, preventing scratches and scuffs on the floor while providing stability and balance. The Berries Rectangle Activity Table is not only functional but also safe for children to use. It is made from high-quality materials that are free from harmful chemicals, ensuring the well-being and safety of young users. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with its A-height and freckled gray/blue/gray color scheme, is a versatile, durable, and visually appealing addition to any educational or play setting. It provides children with a comfortable and engaging workspace, promoting creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.