
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6473JCA131
Zoro # G411900453
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA131
Zoro #
G411900453
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray tabletop, complemented by coastal blue and gray accents, adds a touch of style to any environment. The attractive color combination not only enhances the aesthetic appeal but also stimulates creativity and imagination in children. The spacious rectangular surface offers ample space for various activities, such as arts and crafts, puzzles, and group projects. Whether it's drawing, painting, or building, this table provides a smooth and flat surface that facilitates easy manipulation of materials. The generous dimensions also allow multiple children to work together, promoting collaboration and social interaction. Equipped with adjustable legs, this table can accommodate children of different heights, ensuring a comfortable and ergonomic working position for each individual. The sturdy legs provide stability and prevent wobbling, ensuring a safe and secure environment for children to engage in their activities. Easy to clean and maintain, this table is resistant to stains and scratches, making it ideal for everyday use. The high-quality materials used in its construction provide long-lasting performance, withstanding the rigors of daily use in a busy classroom or playroom. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with its A-height and attractive freckled gray/coastal blue/gray color scheme, is a versatile, durable, and aesthetically pleasing addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.