
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Green/Gray
Mfr # 6473JCA119
Zoro # G011900112
product price: $379.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA119
Zoro #
G011900112
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/green/gray color scheme adds a touch of vibrancy and liveliness to any environment, making it visually appealing for both children and adults. The spacious rectangular surface of the table offers ample space for various activities, such as arts and crafts, puzzles, and group projects. It provides an ideal platform for children to engage in collaborative learning and creative play, fostering their cognitive and social development. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring a comfortable and ergonomic working position. The legs also feature protective boots, preventing scratches and scuffs on the floor while enhancing stability. The Berries Rectangle Activity Table is designed with safety in mind. Its rounded corners and edges minimize the risk of accidents and injuries, providing a secure environment for children to explore and learn. Easy to clean and maintain, this table is resistant to stains and spills, making it suitable for messy activities. It is also compatible with various seating options, allowing children to choose their preferred seating arrangement. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with an A-height and freckled gray/green/gray color scheme, is a versatile, durable, and visually appealing addition to any educational or recreational setting. It promotes creativity, collaboration, and a safe learning environment for young children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.