
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Key Lime/Gray
Mfr # 6473JCA130
Zoro # G311900041
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA130
Zoro #
G311900041
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable. It can withstand the rigors of daily use, ensuring long-lasting performance. The laminate surface is resistant to stains, scratches, and spills, making it easy to clean and maintain. Adding a vibrant touch to the table, the edges are adorned with a delightful key lime color, creating a cheerful and inviting atmosphere. The contrasting gray legs provide stability and support, ensuring a sturdy foundation for various activities. This rectangular activity table offers ample space for children to engage in a wide range of activities, such as arts and crafts, puzzles, and group projects. It can comfortably accommodate multiple children, encouraging collaboration and social interaction. With its versatile design and high-quality construction, the Berries Rectangle Activity Table is an excellent investment for educational institutions, daycare centers, or even for home use. It promotes creativity, fosters learning, and provides a dedicated space for children to explore their imaginations. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.