
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Navy/Gray
Mfr # 6473JCA112
Zoro # G311900317
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA112
Zoro #
G311900317
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/navy/gray color combination adds a touch of sophistication and modernity to any space, making it an ideal choice for both educational and recreational environments. The spacious rectangular surface of the table offers ample room for various activities, such as arts and crafts, puzzles, and group projects. Its smooth laminate finish not only enhances its visual appeal but also makes it easy to clean and maintain, ensuring a hygienic and tidy workspace for children. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, promoting proper posture and reducing strain on their backs. The sturdy steel legs provide excellent stability and support, ensuring that the table remains steady even during vigorous activities. Furthermore, the Berries Rectangle Activity Table is designed with safety in mind. Its rounded corners and edges minimize the risk of accidents and injuries, making it a reliable choice for young learners. Overall, the Berries Rectangle Activity Table in freckled gray/navy/gray is a versatile, durable, and aesthetically pleasing piece of furniture that offers a comfortable and safe workspace for children. Whether used in a classroom, daycare, or playroom, this table is sure to enhance the learning and creative experiences of young minds. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.