
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6473JCA114
Zoro # G211900158
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA114
Zoro #
G211900158
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop not only adds a touch of elegance but also makes it resistant to scratches, stains, and spills, making it ideal for busy environments. The vibrant orange and gray accents on the table's edges and legs add a pop of color, creating an inviting and stimulating atmosphere for children. The contrasting colors also aid in visual perception and color recognition, enhancing the learning experience. With its generous size, this rectangular activity table offers ample space for various activities such as arts and crafts, puzzles, building blocks, and more. It provides a dedicated area for children to engage in hands-on learning, fostering creativity, problem-solving skills, and social interaction. Equipped with adjustable legs, this table can accommodate children of different heights, ensuring a comfortable and ergonomic working position for each child. The sturdy steel legs also feature nylon glides, preventing scratches on the floor and ensuring stability during playtime. Overall, the Berries Rectangle Activity Table in freckled gray/orange/gray is a versatile, durable, and visually appealing piece of furniture that promotes a conducive learning environment for young children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.