
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Teal/Gray
Mfr # 6473JCA005
Zoro # G611899649
product price: $346.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA005
Zoro #
G611899649
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The laminate surface is resistant to stains, scratches, and spills, making it ideal for messy art projects, science experiments, or group activities. The vibrant teal and gray color combination adds a touch of modernity and liveliness to any space, stimulating creativity and imagination. The contrasting colors also make it easy to differentiate between different workstations or group areas, promoting organization and structure. Equipped with sturdy, powder-coated steel legs, this table offers exceptional stability and support, ensuring that it can withstand the rigors of daily use. The adjustable levelers on each leg allow for easy customization, ensuring a level surface on any type of flooring. With its spacious rectangular shape, this activity table provides ample room for multiple children to work together comfortably. Whether it's for collaborative projects, group discussions, or individual tasks, this table offers a versatile and inclusive workspace for children of all ages and abilities. Overall, the Berries Rectangle Activity Table in freckled gray/teal/gray is a stylish, durable, and functional piece of furniture that enhances any learning environment. Its high-quality construction, vibrant colors, and ample workspace make it an excellent investment for schools, daycare centers, or even home playrooms. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.