
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Maple/Maple/Camel
Mfr # 6473JCA251
Zoro # G711900207
product price: $379.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA251
Zoro #
G711900207
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with an A-height, is a versatile and functional addition to any learning or play environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The top is made from high-quality maple laminate, which not only adds a touch of elegance but also makes it resistant to scratches, stains, and everyday wear and tear. The camel-colored edge banding adds a pop of color and further enhances the table's aesthetic appeal. With its generous size, the Berries Rectangle Activity Table offers ample space for multiple children to gather around and engage in various activities. Whether it's drawing, painting, building blocks, or playing board games, this table provides a smooth and spacious surface for all kinds of creative endeavors. The A-height of the table is specifically designed for younger children, allowing them to comfortably sit and work without straining their backs or arms. The table's height is perfectly suited for preschools, daycare centers, or even home playrooms, ensuring an ergonomic and safe environment for little ones. Easy to clean and maintain, this table is a practical choice for busy environments. Simply wipe it down with a damp cloth or mild cleaning solution, and it will look as good as new. The Berries Rectangle Activity Table in Maple/Maple/Camel is a versatile, durable, and aesthetically pleasing piece of furniture that will undoubtedly enhance any learning or play space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.