
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Driftwood Gray/Key Lime/Gray
Mfr # 6473JCE451
Zoro # G511900018
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCE451
Zoro #
G511900018
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore their creativity, engage in group activities, or simply enjoy their playtime. The table features a sturdy construction, ensuring durability and longevity even in the most active settings. The driftwood gray tabletop, complemented by the vibrant key lime and gray accents, adds a touch of modernity and style to any space. The combination of these colors creates a visually appealing and inviting atmosphere, encouraging children to actively participate in various activities. With an E-height design, this table is specifically tailored to accommodate young learners, providing them with an ergonomic and comfortable workspace. The height is perfectly suited for children aged 6 to 9 years, allowing them to sit comfortably and maintain proper posture while engaging in various tasks. The spacious rectangular surface offers ample room for multiple children to work together, fostering collaboration and teamwork. Whether it's drawing, painting, building blocks, or engaging in group discussions, this table provides the ideal platform for children to interact and learn from one another. Furthermore, the Berries Rectangle Activity Table is designed with safety in mind. The rounded edges and corners minimize the risk of accidents, ensuring a worry-free environment for both children and caregivers. Overall, the Berries Rectangle Activity Table in driftwood gray, key lime, and gray is a versatile, durable, and visually appealing addition to any learning or recreational space. It promotes creativity, collaboration, and a positive learning experience for children, making it an excellent investment for schools, daycare centers, or even home playrooms. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.