
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6473JCE131
Zoro # G111900463
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6473JCE131
Zoro #
G111900463
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials, ensuring a smooth and even surface for writing, drawing, and other activities. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage comfortably in their activities. The table's height is carefully measured to accommodate children of different ages and sizes, ensuring an inclusive learning environment. The table comes in a delightful combination of freckled gray, coastal blue, and gray, adding a touch of vibrancy and style to any space. The colors are thoughtfully chosen to create a visually appealing environment that stimulates creativity and imagination. Easy to clean and maintain, this table is designed to withstand spills, stains, and everyday wear and tear. It is also compatible with various seating options, allowing children to sit comfortably on chairs or cushions. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with its E-height and charming color combination, is a practical and aesthetically pleasing addition to any learning or play area. It provides a safe and engaging space for children to explore, learn, and create. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.