
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Freckled Gray/Red/Gray
Mfr # 6473JCE008
Zoro # G311899987
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCE008
Zoro #
G311899987
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of young learners in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education settings, allowing young children to comfortably sit and engage in activities. The table's height is perfectly suited for children aged 2 to 5 years, promoting proper posture and ergonomic support. The eye-catching color combination of freckled gray, red, and gray adds a vibrant touch to any learning environment. It not only stimulates children's visual senses but also creates an inviting and engaging atmosphere that encourages creativity and imagination. With ample space provided by the 30-inch by 48-inch tabletop, multiple children can comfortably work together, fostering collaboration and teamwork. The rectangular shape allows for easy placement against walls or in corners, optimizing space utilization in classrooms or playrooms. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with its E-height and attractive color combination, is a practical and visually appealing addition to any early childhood learning environment. It provides a safe, durable, and spacious surface for children to explore, learn, and create together. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.