
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Freckled Gray/Teal/Gray
Mfr # 6473JCE005
Zoro # G511899954
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCE005
Zoro #
G511899954
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. With its E-height, this table is specifically crafted to cater to the needs of elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a unique and eye-catching design, combining the colors of freckled gray, teal, and gray. This color combination not only adds a touch of vibrancy to any room but also promotes a stimulating and engaging atmosphere for young minds. The freckled gray tabletop is not only visually appealing but also highly durable, ensuring long-lasting use even in the face of rigorous activities. Crafted with the utmost attention to detail, this activity table is built to withstand the demands of active children. The sturdy construction assures stability and prevents wobbling, allowing children to focus on their tasks without any distractions. Additionally, the table's rectangular shape provides ample space for multiple children to work together, fostering collaboration and teamwork. Whether it's used in a classroom, library, or playroom, the Berries Rectangle Activity Table offers endless possibilities for learning, creativity, and play. From arts and crafts projects to group discussions and educational games, this table serves as a versatile platform for various activities. Its sleek and modern design seamlessly blends with any decor, making it a stylish addition to any space. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with its E-height and captivating color scheme, is a reliable and visually appealing piece of furniture that encourages productivity, engagement, and creativity among young learners. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.