
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Maple/Black/Black
Mfr # 6473JCE011
Zoro # G211899926
product price: $346.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCE011
Zoro #
G211899926
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of young learners in mind, this table provides a spacious and comfortable workspace for various activities. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality maple laminate, which not only adds an elegant touch but also ensures easy cleaning and maintenance. The black edge banding adds an extra layer of protection against bumps and scratches, ensuring the table's longevity. The E-height of this table is specifically designed for early childhood education settings, providing an ideal height for young children to comfortably sit and engage in activities. Whether it's drawing, coloring, building blocks, or group projects, this table offers ample space for multiple children to work together. The sleek black powder-coated legs not only provide stability but also add a modern touch to the overall design. The adjustable levelers ensure that the table remains steady on any surface, making it suitable for various environments. With its versatile design and durable construction, the Berries Rectangle Activity Table is a perfect addition to classrooms, daycare centers, playrooms, or even at home. It promotes collaborative learning, creativity, and social interaction among young learners. Invest in this table to create an engaging and functional space for children to explore, learn, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.