Zoro Homepage

Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Maple/Maple/Camel

  • Mfr # 6473JCE251

  • Zoro # G911899905


product price: $286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6473JCE251
Zoro #
G911899905
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. Constructed with a sturdy and durable maple laminate tabletop, this activity table ensures long-lasting performance even in high-traffic areas. The maple finish adds a touch of elegance and sophistication to any space, making it suitable for classrooms, libraries, playrooms, or even home use. The camel-colored edge banding not only enhances the table's aesthetic appeal but also provides extra protection against everyday wear and tear. Featuring a spacious rectangular shape, this table offers ample surface area for various activities such as arts and crafts, group projects, or even snack time. Its generous size allows multiple children to work together, fostering collaboration and social interaction. The smooth tabletop surface is easy to clean, making maintenance a breeze for busy educators or parents. Equipped with adjustable legs, this activity table can be customized to accommodate different heights, ensuring a comfortable and ergonomic workspace for children of varying sizes. The sturdy steel legs provide stability and support, ensuring the table remains steady during use. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with its E-height and maple/maple/camel color combination, offers a versatile, durable, and aesthetically pleasing solution for creating an engaging and functional learning or recreational environment for elementary-aged children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.