
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Oak/Black/Black
Mfr # 6473JCE210
Zoro # G411899887
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCE210
Zoro #
G411899887
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of young learners in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with a sturdy oak laminate tabletop, this table is built to withstand the rigors of daily use. The oak finish not only adds a touch of elegance but also ensures durability, making it resistant to scratches and stains. The black edge banding further enhances the table's durability, protecting it from chipping and wear. The E-height of this table is specifically designed for early childhood education, providing a comfortable and ergonomic workspace for young children. The height is ideal for seated activities, allowing children to easily reach and engage with the table's surface without straining their backs or arms. The black powder-coated steel legs not only provide excellent stability but also add a modern touch to the overall design. The adjustable levelers ensure that the table remains steady on any surface, making it suitable for use on uneven floors. With its spacious rectangular shape, this table offers ample space for multiple children to work and play together. The large surface area encourages collaboration and fosters social interaction among young learners. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 48 inches, with its E-height, oak laminate tabletop, and black powder-coated steel legs, is a durable, functional, and stylish addition to any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.