
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6473JCM452
Zoro # G811900640
product price: $571.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM452
Zoro #
G811900640
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table is crafted with utmost precision and attention to detail, ensuring durability and longevity. The table features a sleek and modern design, with a driftwood gray tabletop that exudes elegance and sophistication. The coastal blue and gray accents on the edges add a touch of vibrancy and style, making it visually appealing and suitable for various settings. Constructed with high-quality materials, this activity table is built to withstand the rigors of everyday use. The sturdy frame ensures stability, while the smooth tabletop surface provides ample space for activities, projects, or group discussions. Its rectangular shape allows for easy placement against walls or in the center of a room, maximizing space utilization. The mobility of this table is a standout feature, as it is equipped with casters that allow for effortless movement and reconfiguration. This enables educators or parents to adapt the learning environment to suit different activities or group sizes, promoting flexibility and collaboration. Ideal for classrooms, playrooms, or even home offices, the Berries Rectangle Activity Table offers a versatile and functional solution for various educational or recreational needs. Its combination of driftwood gray, coastal blue, and gray colors creates a visually appealing aesthetic that complements any decor. With its durability, mobility, and ample workspace, this table is a valuable addition to any learning or recreational space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.