
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Driftwood Gray/Key Lime/Gray
Mfr # 6473JCM451
Zoro # G211900615
product price: $620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM451
Zoro #
G211900615
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is perfect for classrooms, playrooms, libraries, or any space where children gather to engage in various activities. The table features a sleek and modern design, with a driftwood gray tabletop that exudes elegance and sophistication. The contrasting key lime and gray legs add a pop of color, creating a vibrant and stimulating atmosphere. The combination of these colors not only adds visual appeal but also promotes a sense of creativity and imagination among young minds. One of the standout features of this table is its mobility. Equipped with sturdy casters, it can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different activities. Whether it's group work, arts and crafts, or collaborative projects, this table can be conveniently positioned to accommodate the needs of the users. Constructed from high-quality materials, this table is built to withstand the rigors of daily use. The durable laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting durability and easy maintenance. The legs are made from sturdy steel, providing stability and support for even the most energetic of activities. With its generous size, the Berries Rectangle Activity Table offers ample space for multiple children to work, play, and learn together. It promotes social interaction, teamwork, and communication skills, fostering a sense of community and cooperation. In conclusion, the Berries Rectangle Activity Table in driftwood gray/key lime/gray is a versatile, mobile, and durable piece of furniture that combines style and functionality. It is an excellent addition to any educational or recreational setting, providing a conducive environment for children to explore, create, and learn. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.