
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Black/Black
Mfr # 6473JCM180
Zoro # G111900708
product price: $620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM180
Zoro #
G111900708
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability in mind, this table features a sturdy laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The freckled gray surface adds a touch of elegance, while the black edges provide a sleek and modern look. The black legs further enhance the overall aesthetic appeal of the table, making it a stylish addition to any space. With its generous size, this activity table provides ample space for multiple children to engage in various activities, such as arts and crafts, group projects, or even snack time. The rectangular shape offers a comfortable and spacious work area, allowing children to spread out their materials and work collaboratively. The Berries Rectangle Activity Table is not only functional but also designed with safety in mind. The rounded corners and edges ensure that there are no sharp points that could potentially cause harm to children. Additionally, the adjustable height feature allows for customization, ensuring that the table can accommodate children of different ages and sizes. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 48 inches, with its mobile design, durable construction, and stylish appearance, is a versatile and practical choice for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.