
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6473JCM003
Zoro # G211900479
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM003
Zoro #
G211900479
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-quality materials used in its manufacturing make it resistant to wear and tear, allowing it to withstand the rigors of daily use. The table's freckled gray, blue, and gray color scheme adds a touch of vibrancy and modernity to any space, making it visually appealing to both children and adults. Equipped with four casters, this table offers effortless mobility, allowing it to be easily moved and rearranged to accommodate different activities or group sizes. The casters also come with locking mechanisms, ensuring stability and safety during use. The spacious rectangular tabletop provides ample space for children to engage in a wide range of activities, such as arts and crafts, puzzles, building blocks, or even enjoying a snack. The smooth surface is easy to clean, making maintenance a breeze for busy educators or parents. With its versatile design and practical features, the Berries Rectangle Activity Table is a valuable addition to any educational or recreational setting. It promotes collaboration, creativity, and active learning, providing children with a comfortable and engaging space to explore their imaginations and develop essential skills. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.