
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Coastal Blue/Gray
Mfr # 6473JCM131
Zoro # G011900136
product price: $571.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM131
Zoro #
G011900136
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-quality materials used in its manufacturing make it resistant to wear and tear, allowing it to withstand the rigors of daily use. The table's freckled gray, coastal blue, and gray color combination adds a touch of elegance and sophistication to any setting. Equipped with four casters, this table offers effortless mobility, making it easy to rearrange the room or create different activity zones. The casters also have a locking mechanism, ensuring stability and safety during use. The spacious rectangular tabletop provides ample space for multiple children to work, play, or collaborate on projects. The Berries Rectangle Activity Table is not only visually appealing but also highly functional. It is designed to accommodate various activities such as arts and crafts, puzzles, building blocks, and more. The smooth surface is easy to clean, allowing for hassle-free maintenance. With its versatile design, durable construction, and vibrant color scheme, the Berries Rectangle Activity Table is an excellent addition to any educational or recreational space. It promotes creativity, collaboration, and active learning, making it an ideal choice for schools, daycare centers, and homes alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.