
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Gray/Gray
Mfr # 6473JCM000
Zoro # G011900358
product price: $620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM000
Zoro #
G011900358
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-quality materials used in its manufacturing make it resistant to wear and tear, allowing it to withstand the rigors of daily use. The table is finished in a charming freckled gray color, which adds a touch of elegance to any setting, while the gray legs provide a sleek and modern look. The rectangular shape of the table offers ample space for multiple children to work, play, or collaborate together. It provides a large surface area for activities such as arts and crafts, puzzles, building blocks, or even group discussions. The smooth tabletop is easy to clean, making it convenient for teachers or parents to maintain a hygienic environment. Equipped with casters, this table is effortlessly mobile, allowing for easy rearrangement or storage when needed. The wheels are designed to roll smoothly on various floor surfaces, ensuring that the table can be moved around without causing any damage. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 48 inches, with its mobile design and attractive freckled gray/gray/gray color combination, is a practical and stylish addition to any educational or recreational space. It provides a versatile platform for children to engage in various activities, fostering creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.