
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Green/Gray
Mfr # 6473JCM119
Zoro # G811900749
product price: $571.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM119
Zoro #
G811900749
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects, science experiments, or group activities. The freckled gray/green/gray color scheme adds a touch of vibrancy and liveliness to any space, stimulating creativity and imagination. Equipped with four casters, this table can be effortlessly moved around to accommodate different activities or reconfigure the room layout. The casters also have a locking mechanism, providing stability and preventing any unwanted movement during use. This mobility feature allows for easy collaboration and group work, fostering a dynamic and interactive learning environment. The rectangular shape of the table offers ample space for multiple children to work together comfortably. Whether it's building with blocks, completing puzzles, or engaging in group discussions, this table provides a spacious and inviting surface for all kinds of activities. With its sleek design and practical features, the Berries Rectangle Activity Table is not only functional but also aesthetically pleasing. It seamlessly blends into any setting, adding a touch of modernity and sophistication. This table is a valuable addition to any educational or recreational space, promoting active learning, social interaction, and endless hours of fun. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.