
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Key Lime/Gray
Mfr # 6473JCM130
Zoro # G411900354
product price: $571.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM130
Zoro #
G411900354
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The vibrant color combination of freckled gray, key lime, and gray adds a playful touch to any space, making it visually appealing for children. The bright colors also help stimulate creativity and imagination during activities and play sessions. With ample space provided by the generous dimensions, this table can comfortably accommodate multiple children, allowing them to engage in various activities such as arts and crafts, puzzles, building blocks, and more. The rectangular shape provides a large working surface, making it ideal for group projects or individual tasks. Whether used in a classroom, daycare, or home setting, the Berries Rectangle Activity Table offers a versatile and mobile solution for creating an engaging and interactive learning environment. Its durable construction, vibrant colors, and ample space make it a valuable addition to any educational or recreational space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.