Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Orange/Gray

  • Mfr # 6473JCM114

  • Zoro # G511900544


product price: $571.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6473JCM114
Zoro #
G511900544
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for busy and active children. The orange and gray accents add a pop of color, creating a vibrant and stimulating atmosphere. Equipped with four casters, this table can be effortlessly moved around, allowing for easy reconfiguration of the space to accommodate different activities or group sizes. The casters also have a locking mechanism, ensuring stability and safety during use. The generous size of the table provides ample space for multiple children to work, play, or collaborate together. Whether it's arts and crafts, puzzles, or group projects, this table offers a spacious and comfortable surface for children to engage in various activities. Additionally, the height of the table is adjustable, catering to different age groups and ensuring ergonomic comfort for all users. The sturdy legs are designed to withstand daily use and provide stability, while the sleek and modern design adds a touch of sophistication to any space. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 48 inches, with its mobile and durable design, vibrant color scheme, and ample workspace, is a perfect addition to any educational or recreational setting, promoting creativity, collaboration, and active learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.