
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Purple/Gray
Mfr # 6473JCM004
Zoro # G011900532
product price: $571.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM004
Zoro #
G011900532
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy laminate tabletop that is resistant to scratches, stains, and spills. The freckled gray/purple/gray color scheme adds a touch of vibrancy and style to any space, making it visually appealing for both children and adults. The rectangular shape of the table provides ample space for various activities, such as arts and crafts, group projects, and even snack time. With a generous size of 30 inches by 48 inches, multiple children can comfortably gather around the table, fostering social interaction and teamwork. The Berries Rectangle Activity Table is not only practical but also safe for children to use. The table's rounded corners and edges ensure that there are no sharp points that could potentially cause harm. Additionally, the adjustable height feature allows for customization to accommodate children of different ages and sizes. Whether it's used in a classroom, daycare center, or even at home, the Berries Rectangle Activity Table is a versatile and reliable piece of furniture that promotes creativity, collaboration, and learning. Its mobile design, durable construction, and attractive color scheme make it a valuable addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.