
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6473JCM007
Zoro # G111900593
product price: $620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM007
Zoro #
G111900593
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects or science experiments. The freckled gray surface adds a touch of elegance, while the yellow and gray accents provide a vibrant and playful look. Equipped with four casters, this table can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different activities. The locking mechanism on the casters ensures stability and safety during use. Whether it's group work, individual tasks, or collaborative play, this table provides ample space for children to spread out and work comfortably. The Berries Rectangle Activity Table promotes a conducive learning environment by encouraging interaction, creativity, and productivity. Its spacious surface accommodates multiple children, fostering teamwork and cooperation. The height of the table is suitable for children of various ages, making it a versatile addition to any educational setting. With its sleek design and practical features, the Berries Rectangle Activity Table in freckled gray/yellow/gray is a valuable asset for any space dedicated to children's activities. It combines functionality, durability, and aesthetics to create an inviting and engaging environment that inspires young minds to explore, learn, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.