Zoro Homepage

Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Maple/Black/Black

  • Mfr # 6473JCM011

  • Zoro # G511900650


product price: $620.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6473JCM011
Zoro #
G511900650
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative learning environments. Crafted with a durable maple laminate tabletop, this activity table is built to withstand the rigors of daily use. The smooth surface is easy to clean, ensuring a hygienic and safe environment for children to engage in various activities. The rectangular shape provides ample space for multiple children to work, play, or create together, promoting social interaction and teamwork. The sleek black edge banding not only adds a touch of sophistication to the table's appearance but also provides extra protection against bumps and scratches. The black powder-coated steel legs offer exceptional stability and support, ensuring that the table remains steady during even the most energetic activities. With its versatile design, the Berries Rectangle Activity Table is suitable for a wide range of educational and recreational purposes. Whether it's used for arts and crafts, group projects, or as a gathering spot for storytime, this table provides a dedicated space for children to explore their creativity and engage in hands-on learning experiences. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 48 inches, with its mobile feature and maple/black/black color combination, is a practical and stylish addition to any learning environment. It offers durability, functionality, and versatility, making it an excellent investment for educators and caregivers seeking to create an engaging and collaborative space for children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.