
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Maple/Maple/Gray
Mfr # 6473JCM251
Zoro # G011900822
product price: $620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM251
Zoro #
G011900822
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is perfect for classrooms, playrooms, libraries, or any space where children gather to engage in various activities. The table features a sturdy construction, ensuring durability and longevity. The maple laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for everyday use. The gray edge banding adds a touch of sophistication while protecting the table from wear and tear. One of the standout features of this table is its mobility. Equipped with four casters, two of which are locking, it can be effortlessly moved around the room to accommodate different activities or rearrange the space as needed. This mobility also makes it easy to clean the surrounding area, ensuring a hygienic environment for children. The rectangular shape provides ample space for multiple children to work, play, or collaborate. Whether it's arts and crafts, group projects, or board games, this table offers a generous surface area for all kinds of activities. The height of the table is adjustable, allowing it to adapt to the needs of different age groups or individuals. With its sleek and modern design, the Berries Rectangle Activity Table seamlessly blends into any setting. Its neutral maple and gray color scheme complements various decor styles, creating a cohesive and inviting atmosphere. This table is not only functional but also aesthetically pleasing, making it a valuable addition to any educational or recreational space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.