
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Oak/Black/Black
Mfr # 6473JCM210
Zoro # G411900804
product price: $571.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM210
Zoro #
G411900804
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional addition to any classroom or learning environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for students to work, collaborate, and explore. The table features a sturdy construction, ensuring durability and longevity. The oak laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for everyday use. The black edge banding adds an extra layer of protection, preventing any damage from accidental bumps or knocks. Equipped with four black locking casters, this table offers mobility and flexibility. It can be easily moved around the room to accommodate different activities or rearranged to create collaborative workspaces. The locking casters ensure stability and safety, preventing any unwanted movement during use. With its generous size, the Berries Rectangle Activity Table provides ample space for multiple students to comfortably engage in various activities. Whether it's group projects, arts and crafts, or individual assignments, this table offers a spacious and organized work surface. The Berries Rectangle Activity Table in Oak/Black/Black is not only functional but also aesthetically pleasing. The combination of the warm oak tabletop and the sleek black frame creates a modern and stylish look that seamlessly blends with any classroom decor. Overall, the Berries Rectangle Activity Table is a versatile, durable, and visually appealing piece of furniture that enhances the learning experience for students. Its mobility, spaciousness, and attractive design make it a valuable addition to any educational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.