
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Driftwood Gray/Gray/Gray
Mfr # 6408JCA450
Zoro # G011900389
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA450
Zoro #
G011900389
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The driftwood gray tabletop exudes a natural and rustic charm, while the gray legs and edges add a touch of modernity and sophistication. This combination of colors creates a visually appealing aesthetic that seamlessly blends into any setting. The spacious tabletop offers ample room for various activities, such as arts and crafts, group projects, or even as a study area. Its rectangular shape allows for easy placement against walls or in the center of a room, maximizing the available space. The smooth surface is easy to clean and maintain, making it ideal for busy classrooms or playrooms. Equipped with adjustable legs, this table can accommodate children of different heights, ensuring a comfortable and ergonomic working position. The sturdy legs provide stability and prevent wobbling, ensuring a safe and secure environment for young learners. Whether used in a classroom, daycare, library, or home, the Berries Rectangle Activity Table in driftwood gray and gray is a versatile and stylish choice. It combines functionality, durability, and aesthetics to create an inviting and conducive learning or recreational space for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.