
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6408JCA451
Zoro # G111900371
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA451
Zoro #
G111900371
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young learners, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a stylish and contemporary design that effortlessly blends into any setting. The combination of the driftwood gray, key lime, and gray color scheme adds a touch of vibrancy and liveliness to the surroundings, creating an inviting and engaging atmosphere. Constructed from high-quality materials, this activity table is built to withstand the rigors of daily use. The sturdy and durable frame ensures stability and longevity, making it an excellent investment for schools, daycare centers, libraries, or even home use. The spacious rectangular tabletop offers ample space for various activities, such as arts and crafts, reading, writing, or group projects. Its smooth surface is easy to clean and maintain, ensuring a hygienic and tidy workspace. Equipped with adjustable legs, this table can be easily customized to accommodate different age groups and heights, promoting proper posture and comfort during extended periods of use. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches, with its A-height and driftwood gray/key lime/gray color combination, is a versatile, durable, and visually appealing piece of furniture that enhances any learning or recreational environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.