
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Black/Black
Mfr # 6408JCA180
Zoro # G911899813
product price: $454.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA180
Zoro #
G911899813
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The laminate surface is resistant to stains, scratches, and spills, making it ideal for busy classrooms or playrooms where accidents are bound to happen. The sleek black edge banding adds a touch of sophistication to the table, while also providing extra protection against chipping and wear. The sturdy black powder-coated legs offer exceptional stability and support, ensuring that the table remains steady even during vigorous activities. With its generous size, the Berries Rectangle Activity Table provides ample space for multiple children to work, play, or engage in group activities. Whether it's for arts and crafts, studying, or collaborative projects, this table offers a spacious and organized area for children to unleash their creativity and enhance their learning experiences. Easy to clean and maintain, this table is a practical choice for educators, parents, and caregivers. Its versatile design makes it suitable for various settings, including classrooms, daycare centers, libraries, and even home playrooms. The Berries Rectangle Activity Table in freckled gray/black/black is a reliable and stylish piece of furniture that promotes productivity, creativity, and a positive learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.