
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Blue/Gray
Mfr # 6408JCA003
Zoro # G611899571
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA003
Zoro #
G611899571
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable. The laminate surface is resistant to scratches, stains, and spills, ensuring that it can withstand the rigors of daily use. The blue and gray accents on the edges of the table add a touch of vibrancy and style, making it an attractive addition to any space. The rectangular shape of the table offers ample space for children to engage in a wide range of activities, such as drawing, coloring, building blocks, and more. It provides a smooth and flat surface, allowing for easy writing and drawing. The generous dimensions of the table also make it suitable for group activities and collaborative projects. Equipped with sturdy and stable legs, this activity table ensures a secure and wobble-free surface for children to work on. The A-height design is specifically tailored to accommodate young learners, promoting proper posture and reducing strain on their backs. Whether it's used in a classroom, daycare center, or home environment, the Berries Rectangle Activity Table is a versatile and durable piece of furniture that encourages creativity, collaboration, and learning. With its freckled gray, blue, and gray color scheme, it adds a touch of style and sophistication to any space while providing a functional and comfortable workspace for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.