
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6408JCA131
Zoro # G611899700
product price: $419.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6408JCA131
Zoro #
G611899700
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use even in high-traffic areas. The coastal blue and gray accents add a touch of vibrancy and modernity to the overall design, making it an attractive addition to any classroom, playroom, or activity center. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, group projects, or even as a study area. Its generous dimensions allow multiple children to work together, fostering collaboration and teamwork. Equipped with sturdy and adjustable legs, this table can be easily customized to accommodate different age groups and heights, ensuring optimal comfort for every user. The legs also feature protective boots to prevent damage to floors and provide stability during use. With its exceptional quality, functionality, and aesthetic appeal, the Berries Rectangle Activity Table is a valuable investment for any educational or recreational setting. It provides a dedicated space for children to engage in various activities, promoting creativity, learning, and social interaction. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.