
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Gray/Gray
Mfr # 6408JCA000
Zoro # G011899744
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA000
Zoro #
G011899744
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its generous dimensions of 30 inches by 60 inches, this table provides ample space for children to engage in a wide range of activities. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches and stains, ensuring its longevity. The gray edge banding adds an extra layer of protection, preventing chipping and wear. Designed with children's safety and comfort in mind, the A-height table is perfectly suited for young learners. Its height is specifically tailored to accommodate children aged 4 to 14, promoting proper posture and reducing strain on their backs. The rectangular shape allows for easy interaction and collaboration among multiple children, fostering social skills and teamwork. This activity table is not only functional but also aesthetically pleasing. The combination of freckled gray tabletop and gray legs creates a sleek and modern look that seamlessly blends into any classroom or playroom decor. Whether used for arts and crafts, group projects, or as a study space, this table provides a versatile and inviting environment for children to learn and explore. Overall, the Berries Rectangle Activity Table in the A-height is a durable, safe, and visually appealing piece of furniture that enhances any learning environment. Its spacious surface, ergonomic design, and stylish appearance make it an excellent choice for educators, parents, and caregivers seeking a high-quality table for children's activities. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.