
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Green/Gray
Mfr # 6408JCA119
Zoro # G211899827
product price:Â $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6408JCA119
Zoro #
G211899827
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable. The laminate surface is resistant to scratches, stains, and spills, ensuring that it can withstand the rigors of daily use. The green and gray accents on the edges of the table add a touch of vibrancy and style, making it an attractive addition to any learning environment. The rectangular shape of the table offers ample space for multiple children to engage in various activities simultaneously. Whether it's drawing, coloring, building blocks, or playing board games, this table provides a spacious and organized area for children to explore their creativity and enhance their cognitive skills. Furthermore, the A-height of the table is specifically designed to promote proper posture and comfort for young learners. It allows children to sit comfortably on chairs or stools, ensuring that they can focus on their tasks without any discomfort or strain. With its sturdy construction and thoughtful design, the Berries Rectangle Activity Table is a reliable and practical choice for classrooms, daycare centers, and playrooms. It encourages collaborative learning, fosters creativity, and provides a dedicated space for children to engage in various educational and recreational activities. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.